EN2460RB2 - 60W Class 2 Enclosed Tranfrmr 120V/24V Power Sply

W.A.C. Lighting

  • $88.23 (Each)
  • $88.23 (Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)
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
EN2460RB2
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-2460-RB2
Description
60W Class 2 Enclosed Tranfrmr 120V/24V Power Sply
Led Power Supply, 60 W, 120 V Ac, 24 V Ac, Dimmable, 6-1/2 In Length, 1-5/8 In Width, 1-1/4 In Height, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
790576262291 / 00790576262291
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.23 (Each)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
6
Resources
Images
 
 
EN2460RB2 - Small Image
 
EN2460RB2 - Small Image
 
EN2460RB2 - Large Image
 
EN2460RB2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Dimensions and Weight
Length
6-1/2 in
Width
1-5/8 in
Height
1-1/4 in
Descriptions
Description
60W CLASS 2 ENCLOSED TRANFRMR 120V/24V POWER SPLY
Product Type
Led Power Supply
Short Description
LED Power Supply, 120 VAC, Dimmable
Long Description
LED Power Supply, 60 W, 120 V ac, 24 V ac, Dimmable, 6-1/2 in Length, 1-5/8 in Width, 1-1/4 in Height, 0.25 lb
Additional Information
Power Supply Type
LED Power Supply
Output Wattage
60 W
Input Voltage Rating
120 V ac
Output Voltage Rating
24 V ac
dimmable
Yes
Standards Met
UL & cUL Listed
package quantity
1 ct
Category
Specialty Items
Safety Rating
UL/ETL
Voltage
24.00 IN
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-2460-RB2
GTIN
00790576262291
UPC
790576262291
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Fixture Accents/Parts
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Indoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat