EN2460PART - 60W Plug In Power Supply 24V 60W Ac - Class 2

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
EN2460PART
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-2460-P-AR-T
Description
60W Plug In Power Supply 24V 60W Ac - Class 2
Low Voltage Plug-In Class 2 Electronic Transformer Designed to Be Used As A Plug-and-Play Style Transformer. Contains An On/Off Toggle Switch At The Base and A 72" Detachable Cord. Models That End In -T Include A Lead Cable For Invisiled Tape Light Systems, and Models That End In -S Include A Lead Wire For Line and Straight Edge Under Cabinet Lighting Systems. Inherently Protected and Power Limited, Protecting The Lighting System From Both Normal and Abnormal Short Circuits. Built-In Auto Reset, Soft Start
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
N/A
UPC/GTIN
790576163956 / 00790576163956
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EN2460PART - Small Image
 
EN2460PART - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
BLACK GLOSS
Descriptions
Description
60W PLUG IN POWER SUPPLY 24V 60W AC - CLASS 2
Product Type
Transformer
Long Description
Low Voltage plug-in Class 2 electronic transformer designed to be used as a plug-and-play style transformer. Contains an on/off toggle switch at the base and a 72" detachable cord. Models that end in -T include a lead cable for InvisiLED Tape Light systems, and models that end in -S include a lead wire for Line and Straight Edge under cabinet lighting systems. Inherently protected and power limited, protecting the lighting system from both normal and abnormal short circuits. Built-in auto reset, soft start
Additional Information
Category
Track
Voltage
24.00 IN
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-2460-P-AR-T
GTIN
00790576163956
UPC
790576163956
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Parts