EN1260RAR - 60W E Trans.120V-12V 60W

W.A.C. Lighting

  • $40.32 (Each)
  • $40.32 (Each)
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
EN1260RAR
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-1260-R-AR
Description
60W E Trans.120V-12V 60W
Ul & Cul Listed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Wac Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Secondary Wiring For Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techniques. This Transformer Has A Low Minimum Load Requirement Of 1W to Allow The Use Of Led Products. May Be Dimmed Using An Electronic Low Voltage Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
790576094595 / 00790576094595
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.32 (Each)
Resources
Images
 
 
EN1260RAR - Small Image
 
EN1260RAR - Large Image
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
BLACK GLOSS
Style
Traditional
Descriptions
Description
60W E TRANS.120V-12V 60W
Product Type
Transformer
Long Description
UL & cUL listed electronic transformer is the perfect solution for wiring multiple low voltage fixtures. WAC transformers are intrinsically safer transformers because they are compartmentalized to allow no greater than 5 amps of current to be drawn on each compartment. Secondary wiring for transformers do not require conduit sheathed cable or clamp wiring techniques. This transformer has a low minimum load requirement of 1W to allow the use of LED products. May be dimmed using an electronic low voltage dim
Additional Information
Category
Track
Safety Rating
UL/ETL
Voltage
120.00 FT
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
EN-1260-R-AR
GTIN
00790576094595
UPC
790576094595
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Parts
Packaging
Weight per each
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EN1260RAR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EN1260RAR.

60W E Trans.120V-12V 60W
  • Our Part #: EN12PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Wac Lighting CO.,
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EN12PAR - Wac Lighting CO.,

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat