BAIC36WT - Inter-Connect For Lgtbars-36 Inch

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BAIC36WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-IC36-WT
Description
Inter-Connect For Lgtbars-36 Inch
Connector For Wac Lighting Xenon and Led Light Bar Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Jointer Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Three Different Lengths 12", 24", and 36".
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576086095 / 00790576086095
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAIC36WT - Small Image
 
BAIC36WT - Large Image
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
INTER-CONNECT FOR LGTBARS-36 INCH
Product Type
Connector For Light Bar
Long Description
Connector for WAC Lighting Xenon and LED light bar under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Jointer cables are used to join one fixture to another on a single power source, available in three different lengths 12", 24", and 36".
Additional Information
Voltage
120.00 LBS
Safety Rating
UL/ETL
Category
Track
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-IC36-WT
GTIN
00790576086095
UPC
790576086095
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Parts
Packaging
Weight per each
0.09
Carton
1
You must have an account to view stock levels
There were no add-on items found for BAIC36WT.

* All prices subject to change.