BAIC24WT - Inter-Connect For Lgtbars-24 Inch

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
BAIC24WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-IC24-WT
Description
Inter-Connect For Lgtbars-24 Inch
Connector For Wac Lighting Xenon and Led Light Bar Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Jointer Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Three Different Lengths 12", 24", and 36".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576086088 / 00790576086088
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAIC24WT - Small Image
 
BAIC24WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Product Type
Connector For Light Bar
Description
INTER-CONNECT FOR LGTBARS-24 INCH
Long Description
Connector for WAC Lighting Xenon and LED light bar under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Jointer cables are used to join one fixture to another on a single power source, available in three different lengths 12", 24", and 36".
Additional Information
Voltage
120.00 LBS
Safety Rating
UL/ETL
Category
Track
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-IC24-WT
GTIN
00790576086088
UPC
790576086088
Taxonomies, Classifications, and Categories
Type
Parts
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.07