P1000T10PG - 1-5/8X1-5/8 Hot

Unistrut

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 50 Feet)

  • $0.00 (Per 100 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1000T10PG
Manufacturer
Unistrut
Manufacturer's Part Number
P1000T-10PG
Description
1-5/8X1-5/8 Hot
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 0.105 In Thickness, 2 In Center Spacing, 9/16 In Slot Size, 185 LB/100 FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364013855 / 00786364013855
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Resources
Images
 
 
P1000T10PG - Small Image
 
P1000T10PG - Large Image
 
P1000T10PG - Large Image
Specifications Sheets
 
 
P1000T10PG - Specification Sheet
Attachments
 
 
P1000T10PG - Specification Sheet
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
Low-Carbon Strip Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
1-5/8 in;41.3 mm
Thickness
0.105 in;2.7 mm
Descriptions
Product Type
Channel
Long Description
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 0.105 in Thickness, 2 in Center Spacing, 9/16 in Slot Size, 185 lb/100 ft
Short Description
1-5/8" x 1-5/8" Channel, Low-Carbon Strip Steel, 10 ft;3.05 m
Description
1-5/8X1-5/8 HOT
similar brands
Unistrut
Commodity Description
CHANNEL & STRUT
extra long description
METAL FRAMING TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 1-5/8 INCH; SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 185 POUND PER 100 FOOT WEIGHT; 2 INCH CENTER SPACING; 1-1/8 INCH LENGTH X 9/16 INCH WIDTH (SLOT) HOLE/SLOT SIZE; 1.4 INCH DEFLECTION; 0.555 SQUARE INCH CROSS SECTION AREA; 340 POUND BEAM LOAD RATING; P1000T MODEL
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 in;14.3 mm
package quantity
500 PK;10 CT
Beam Load Rating
340 Pound
Process
COLD FORMED
Cross Section Area
0.555 Square Inch
Hole/Slot Size
1-1/8 Inch Length x 9/16 Inch Width (Slot)
Deflection
1.4 Inch
Manufacturer Information
Brand
UNISTRUT
Manufacturers Part Number
P1000T-10PG
Model
P1000T
GTIN
00786364013855
UPC
786364013855
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Framing
Availability
minimum qty
10
Packaging
Weight
185 lb/100 ft;275 kg/100 m
Weight per foot
1.85
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Support and Framing
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P1000T10PG.
Jump To:

Similar Items

Similar items are close alternatives to P1000T10PG, though they may not be 100% alike.

Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8...
  • Our Part #: A1200HS10EG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A1200HS 10EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($66.89) · 500 Feet ($3,344.65) ·
A1200HS10EG - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$66.89

Per 10 Feet

QTY:
Feet
Add
MMG55DF4 Mobile Diesel Generator
  • MFR Part #: MMG55DF4
  • GTIN:
  • Manufacturer: Generac Mobile

* All prices subject to change.

Begin Live Chat