121272GRTNK - 12X12X72 RT Wireway

Unity

  • $530.10 (Each)
  • $530.10 (Each)
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
121272GRTNK
Manufacturer
Unity
Manufacturer's Part Number
121272GRTNK
Description
12X12X72 RT Wireway
Unity 121272GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 12 In, 12 In Depth, Length: 72 In, 14 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and T
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515144961 / 00761515144961
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$530.10 (Each)
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
Low-Carbon Steel
Material, Color, and Finish
Color
Gray
Finish
POLYESTER POWDER
Dimensions and Weight
Depth
12
Width
12
Length
72
Descriptions
Description
12X12X72 RT WIREWAY
Product Type
N3R Screw Cover Gutter No K.O. Powder Coated
extra long description
UNT 121272GRTNK N3R SCREW COVER GUT
Long Description
Unity 121272GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 12 IN, 12 IN Depth, Length: 72 IN, 14 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And T
Special Features
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
121272GRTNK
Brand
Unity
GTIN
00761515144961
UPC
761515144961
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
GRT Gutter Slip-On Cover Wiring Trough
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 3R, IP32
standard
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121272GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 121272GRTNK, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 12" Height, 72" Length, 12" Width, GRT NK Wir...
  • Our Part #: 121272GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121272GRTNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,444.48) ·
121272GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,444.48

Each

QTY:
Each
Add
Wiring Trough Nema Type 3R, 12.00X12.00X72.00, Gray, Steel
  • Our Part #: A121272RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A121272RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($721.06) ·
A121272RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$721.06

Each

QTY:
Each
Add
12X72X12 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Q...
  • Our Part #: 121272GSC3RNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121272-GSC3R-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,008.70) ·
121272GSC3RNK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,008.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121272GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121272RTG Austin Electrical Enclosures 00707353037041
121272GRTNK Eaton B-Line 00782051144963
610RTP E-Box 00806101025689
C3RWT1272 Hammond Manufacturing 00623980847634
121272-GSC3R-NK Milbank 00784572101524
A121272RT nVent-Thermal Management 00783510430795
RC-121272-GSC3R-NK Rittal 00639889818972
121272GRT Unity Manufacturing n/a
121272GRTNK Unity Manufacturing 00761515144961

* All prices subject to change.

Begin Live Chat