TSR3I50 - Ceiling Drop, 1-3/4", 2PC, PVC, Iv

Hellermanntyton

  • $4.04 (Each)
  • $4.04 (Each)

  • $40.40 (Per 10)

  • $606.00 (Per 150)
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
TSR3I50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3I-50
Description
Ceiling Drop, 1-3/4", 2PC, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100799 / 4031026724102 / 04031026724102
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$606.00 (Per 150)
Standard Packaging
$40.40 (Per 10)
Resources
Images
 
 
TSR3I50 - Small Image
 
TSR3I50 - Large Image
 
TSR3I50 - Video
Attachments
 
 
TSR3I50 - Specification Sheet
Other Links
 
 
TSR3I50 - Other
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
Polyvinylchloride (PVC)
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" Ceiling Drop, PVS, Ivory, 10/pkg
Description
CEILING DROP, 1-3/4", 2PC, PVC, IV
Product Type
1-3/4" Ceiling Drop - Ivory
extra long description
TYN TSR3I-50 1-3/4" ceiling drop -
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR3I-50
Brand
Hellermanntyton
GTIN
04031026724102
UPC
089306100799
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
TSR3-50
Packaging
Weight per each
0.079
Carton
150
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TSR3I50.
Jump To:

Similar Items

Similar items are close alternatives to TSR3I50, though they may not be 100% alike.

Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Commu...
  • Our Part #: TSR3FW50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TSR3FW-50
  • Manufacturer: Hellermanntyton
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TSR3FW50 - Hellermanntyton

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat