TSR3I291 - Ext Corner Cover, 1-3/4", 1" Bend Radius, PVC, Iv

Hellermanntyton

  • $5.45 (Each)
  • $5.45 (Each)

  • $272.50 (Per 50)

  • $1,090.00 (Per 200)
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
TSR3I291
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3I-29-1
Description
Ext Corner Cover, 1-3/4", 1" Bend Radius, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160366 / 4031026724195 / 04031026724195
Weight per unit
0.1174 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$272.50 (Per 50)
Standard Packaging
$1,090.00 (Per 200)
Resources
Images
 
 
TSR3I291 - Small Image
 
TSR3I291 - Large Image
 
TSR3I291 - Video
Attachments
 
 
TSR3I291 - Specification Sheet
Other Links
 
 
TSR3I291 - Other
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
Polyvinylchloride (PVC)
Descriptions
Description
EXT CORNER COVER, 1-3/4", 1" BEND RADIUS, PVC, IV
Special Features
1-3/4" External Corner Cover, 1" Bend Radius, PVC, Ivory, 10/pkg
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
extra long description
TYN TSR3I-29-1 TSR3-29-1 PVC IV 1/B
Product Type
TSR3-29-1 PVC Iv 1/Bag
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR3I-29-1
Brand
Hellermanntyton
GTIN
04031026724195
UPC
089306160366
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR3-29-1
Packaging
Weight per each
0.1174
Carton
50
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat