TSR2FW8A - 1PC Surface Raceway, 1-1/4", 8.0' Long, PVC, WH

Hellermanntyton

  • $22.64 (Per 8 Feet)
  • $2.83 (Per Foot)

  • $22.64 (Per 8 Feet)

  • $452.80 (Per 160 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR2FW8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2FW-8A
Description
1PC Surface Raceway, 1-1/4", 8.0' Long, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306188209 / 4031026723822 / 04031026723822
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$2.83 (Per Foot)
Carton
$452.80 (Per 160 Feet)
Resources
Images
 
 
TSR2FW8A - Small Image
 
TSR2FW8A - Large Image
Attachments
 
 
TSR2FW8A - Specification Sheet
Other Links
 
 
TSR2FW8A - Other
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
Polyvinylchloride (PVC)
Dimensions and Weight
Height
0.75
Width
1.25
Length
8
Descriptions
Description
1PC SURFACE RACEWAY, 1-1/4", 8.0' LONG, PVC, WH
Product Type
Office White 1-1/4" Duct 8 FT
extra long description
TYN TSR2FW-8A OFFICE WHITE 1-1/4" D
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" One Piece Surface Raceway, 8 ft Long, PVC, Office White, 160ft/Carton
Manufacturer Information
Manufacturers Part Number
TSR2FW-8A
Brand
Hellermanntyton
GTIN
04031026723822
UPC
089306188209
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-8A
Availability
minimum qty
8
Packaging
Weight per foot
0.129
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TSR2FW8A.
Jump To:

Similar Items

Similar items are close alternatives to TSR2FW8A, though they may not be 100% alike.

Surface Raceway, White, PVC Material, 6 FT Length, 1-1/4 In Width, 3/4 In Height...
  • Our Part #: TSR2W6A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TSR2W-6A
  • Manufacturer: Hellermanntyton
  • Find: Similar Items
  • Pkg Sizes: 120 ($285.60) ·
TSR2W6A - Hellermanntyton

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat