TSR1W8A - 1PC Surface Raceway, 3/4", 8.0' Long, PVC, WH

Hellermanntyton

  • $1.68 (Each)
  • $1.68 (Each)

  • $268.80 (Per 160)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TSR1W8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-8A
Description
1PC Surface Raceway, 3/4", 8.0' Long, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173458 / 4031026723495 / 04031026723495
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$268.80 (Per 160)
Resources
Images
 
 
TSR1W8A - Small Image
 
TSR1W8A - Large Image
 
TSR1W8A - Video
Attachments
 
 
TSR1W8A - Specification Sheet
Other Links
 
 
TSR1W8A - Other
Features
Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Height
0.5
Width
0.75
Length
96
Descriptions
Description
1PC SURFACE RACEWAY, 3/4", 8.0' LONG, PVC, WH
Special Features
TSP 0.75", Raceway, 8.0 ft Long, PVC, White, 160ft/Carton
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
extra long description
TYN TSR1W-8A TSR1-8A PVC WH 160.0 F
Product Type
TSR1-8A PVC WH 160.0 FT
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR1W-8A
Brand
Hellermanntyton
GTIN
04031026723495
UPC
089306173458
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR1-8A
Packaging
Weight per each
0.0696
Carton
160
You must have an account to view stock levels
There were no add-on items found for TSR1W8A.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds