TSR1W6A - 1PC Surface Raceway, 3/4", 6' Long, PVC, WH

Hellermanntyton

  • $1.68 (Each)
  • $1.68 (Each)

  • $201.60 (Per 120)

In-Stock: 0 available locally (Marshall, TX) (change location)
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
TSR1W6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-6A
Description
1PC Surface Raceway, 3/4", 6' Long, PVC, WH
Surface Raceway, White, PVC Material, 6 FT Length, 3/4 In Width, 1/2 In Height, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306100492 / 4031026723464 / 04031026723464
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$201.60 (Per 120)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
156
Resources
Images
 
 
TSR1W6A - Small Image
 
TSR1W6A - Large Image
 
TSR1W6A - Large Image
 
TSR1W6A - Video
Attachments
 
 
TSR1W6A - Specification Sheet
Other Links
 
 
TSR1W6A - Other
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
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6 ft
Width
3/4 in;19.5 mm
Height
1/2 in;12.7 mm
Descriptions
Description
1PC SURFACE RACEWAY, 3/4", 6' LONG, PVC, WH
Product Type
Surface Raceway
Long Description
Surface Raceway, White, PVC Material, 6 ft Length, 3/4 in Width, 1/2 in Height, Tamper Resistant
Features
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Short Description
Surface Raceway, White, PVC, 120 FT CT, 6 ft Length, 3/4 in Width, 1/2 in Height
Special Features
Tamper Resistant
extra long description
TYN TSR1W-6A TSR1-6A PVC WH 120.0 F
Additional Information
Resistance Properties
Tamper Resistant
Standards Met
ANSI/TIA-568-C and 569-A;RoHS Compliant;UL Listed
package quantity
120 CT
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR1W-6A
Brand
Hellermann Tyton
GTIN
04031026723464
UPC
089306100492
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR1-6A
Packaging
Weight per each
0.0696
Carton
120
Uses, Certifications, and Standards
Application
Telecom Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 156

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
150 View Store

* All prices subject to change.

Begin Live Chat