TSR1W50 - Ceiling Drop, 3/4", 2PC, PVC, WH

Hellermanntyton

  • $4.21 (Each)
  • $4.21 (Each)

  • $42.10 (Per 10)

  • $631.50 (Per 150)

In-Stock: 0 available locally (Colorado Springs, CO) (change location)
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
TSR1W50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-50
Description
Ceiling Drop, 3/4", 2PC, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100485 / 4031026723433 / 04031026723433
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Carton
$631.50 (Per 150)
Standard Packaging
$42.10 (Per 10)
Stock Availability
Colorado Springs
0 (Find nearest stock)
Denver
0
All Stores
7
Resources
Images
 
 
TSR1W50 - Small Image
 
TSR1W50 - Large Image
 
TSR1W50 - Video
Attachments
 
 
TSR1W50 - Specification Sheet
Other Links
 
 
TSR1W50 - Other
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
Polyvinylchloride (PVC)
Descriptions
Description
CEILING DROP, 3/4", 2PC, PVC, WH
similar brands
Sealtite®
Product Type
TSR1-50 PVC WH 10/Bag
extra long description
TYN TSR1W-50 TSR1-50 PVC WH 10/BAG
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
Ceiling Drop, 3/4", PVC, White, 10/pkg
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR1W-50
Brand
Hellermanntyton
GTIN
04031026723433
UPC
089306100485
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
TSR1-50
Packaging
Weight per each
0.021
Carton
150
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
7 View Store

* All prices subject to change.

Begin Live Chat