S3S - R4555 11 Pin Din/Panel Mount

TUR

  • $10.40 (Each)
  • $10.40 (Each)
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
S3S
Manufacturer's Part Number
Description
R4555 11 Pin Din/Panel Mount
Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 11 - Pins, 25 MM Overall Height, 80 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 69 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299994
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.40 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Images
 
 
S3S - Small Image
 
S3S - Large Image
Specifications Sheets
 
 
S3S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6