C2A20X024VDC - R4090 GP Plug In Relay

TUR

  • $32.07 (Each)
  • $32.07 (Each)

Availability: In Stock Locally
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
C2A20X024VDC
Manufacturer's Part Number
C2-A20X/024VDC
Description
R4090 GP Plug In Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299952
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.07 (Each)
Resources
Images
 
 
C2A20X024VDC - Large Image
 
C2A20X024VDC - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Pin
Voltage Rating
24 V dc
Current Rating
10 A
Shape
Rectangular
Material, Color, and Finish
Contact Material
AgNi + 5  Au
Dimensions and Weight
Overall Length
35 mm
Descriptions
Product Type
General Purpose Relay
Long Description
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5  Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 79 g Weight
Short Description
General Purpose Relay, 35 x 35 x 52 mm
Description
R4090 GP PLUG IN RELAY
Additional Information
Contact Configuration
2NC
Number of Pins
8
Overall Width
35 mm
Overall Height
52 mm
Connection Type
Plug-In
Mounting Type
Plug in Mount
Standards Met
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate
Made in USA
yes
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
C2-A20X/024VDC
series
C2-A2x
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
79 g
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C2A20X024VDC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C2A20X024VDC.

R4090 GP Plug In Relay
  • Our Part #: C2A20X24VDC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TUR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.07) ·
C2A20X24VDC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to C2A20X024VDC, though they may not be 100% alike.

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Con...
  • Our Part #: RR2PUDC24V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RR2P-UDC24V
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($459.60) ·
RR2PUDC24V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat