1572HDG - 3/4" Edge CLMP

Southwire Rough Electrical Com

  • $11.02 (Each)
  • $11.02 (Each)

  • $1,101.76 (Per 100)

Available from manufacturer.
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
1572HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1572HDG
Description
3/4" Edge CLMP
3/4IN Edge Type Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865624 / 00751338865624
Weight per unit
0.713 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.02 (Each)
Carton
$11.02 (Each)
Stock Availability
Cabot
0
Little Rock
0
All Stores
0
Resources
Images
 
 
1572HDG - Large Image
Attachments
 
 
1572HDG - Specification Sheet
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
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
3/4" EDGE CLMP
Long Description
CONDUIT SUPPORT, EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Size
3/4 INCH (RIGID/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1572HDG
GTIN
00751338865624
UPC
751338865624
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.713
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1572HDG.
Jump To:

Similar Items

Similar items are close alternatives to 1572HDG, though they may not be 100% alike.

Clamp, Edge Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa ...
  • MFR Part #: KNET-3/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 30 ($326.95) ·
KNET34 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$10.90

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Etc Edge Type Conduit Clamp, Rigid/Imc, Iron, Electrog...
  • MFR Part #: ETC75HD
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($344.75) ·
ETC75HD - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$13.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1572HDG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
972 Bridgeport Fittings 00781747097200
ETC75HD Eaton Crouse-Hinds 00784564255617
2303EC Raco 00050169986035
EDG75 Sepco 00785994370758
1572HDG Topaz 00751338865624

* All prices subject to change.

Begin Live Chat