THQP250 - BRKR Ge Thin DP 50A Abm-E1846

Ge

  • $31.14 (Each)
  • $31.14 (Each)

In-Stock: 0 available locally (Alexandria, LA) (change location)
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
THQP250
Manufacturer
Ge
Manufacturer's Part Number
THQP250
Description
BRKR Ge Thin DP 50A Abm-E1846
THQP 2 Pole 120/240V 10K Ic 50amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
783164085778 / ~ / 40783164085776
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.14 (Each)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
THQP250 - Large Image
Installation Sheets
 
 
THQP250 - Installation Sheet
Attachments
 
 
THQP250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp
Voltage Rating
120/240 Volt AC
Poles
2
Current Rating
50 Amp
Wire Size
8 TO 4 AWG (COPPER/ALUMINUM)
Terminal Type
BOX
Dimensions and Weight
Size
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Descriptions
Long Description
MOLDED CASE CIRCUIT BREAKER, FIXED THERMAL MAGNETIC, INTERNAL COMMON TRIP TYPE; 1 INCH WIDTH X 2-3/8 INCH DEPTH X 3-9/32 INCH HEIGHT SIZE; LOAD CENTER USED ON; 8 TO 4 AWG (COPPER/ALUMINUM) WIRE SIZE; UL APPROVAL; 120/240 VOLT AC VOLTAGE RATING
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Additional Information
GSA Compliant; Trip Type Non-Interchangeable; Frame Type THQP; Trip Function LI; Wire Range 14 to 8 AWG (Copper)/12 to 8 AWG (Aluminum); Application Heating, Air Conditioning, Refrigeration
Product Type
Molded Case Circuit Breaker
extra long description
THERMAL MAGNETIC TYPE; 1/2 INCH WIDTH SIZE; 240 VOLT MAX. AC VOLTAGE RATING; UL APPROVAL; 120/240 VOLT AC VOLTAGE RATING; 10 KILOAMP AT 120/240 VOLT AC INTERRUPTING RATING; 50 AMP CURRENT RATING; 2 POLE(S); PLUG-IN TERMINAL TYPE; Q-LINE FRAME TYPE; TRIP FUNCTION LI; WIRE SIZE 8 TO 4 AWG, 8 TO 4 AWG; APPLICATION HACR
Description
BRKR GE THIN DP 50A ABM-E1846
Manufacturer Information
Brand
GE DISTRIBUTION EQUIPMENT
Model
THQP
Manufacturers Part Number
THQP250
GTIN
40783164085776
UPC
783164085778
Taxonomies, Classifications, and Categories
Type
Fixed Thermal Magnetic, Internal Common Trip
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 Inch Plug-In
Used On
LOAD CENTER
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
14 View Store

A-L

Location Stock Available
Greenville
1 View Store
Humble
1 View Store

M-Z

Location Stock Available
Shreveport
8 View Store

* All prices subject to change.

Begin Live Chat