CPB36D - 36" Direct Drive Portable Blower

Tpi

  • $460.67 (Each)
  • $460.67 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CPB36D
Manufacturer
Tpi
Manufacturer's Part Number
CPB36D
Description
36" Direct Drive Portable Blower
36 In Commercial Direct Drive Portable Blower, 120 V, 1 PH, 3.6 Amp, Wheel Diameter- 5 In, Ac Motor, Motor Enclosure- Open Ventilated, Floor Mounting, Steel Housing Material, Powder Coated Finish
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
40101601 - Blowers
UPC/GTIN
686334872263 / 00686334872263
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$460.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
CPB36D - Small Image
 
CPB36D - Large Image
Attachments
 
 
CPB36D - Specification Sheet
Other Links
 
 
CPB36D - Other
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
120 V
amperage rating
3.6 AMP
Phase
1 PH
Material, Color, and Finish
Finish
Powder Coated
Housing Material
Steel
Dimensions and Weight
Size
36 IN
Descriptions
Description
36" DIRECT DRIVE PORTABLE BLOWER
Product Type
36" Com Direct DRV BLWR, 1/3HP 2 SPD
extra long description
TPI CPB36D 36" Com Direct Drv Blwr,
Long Description
36 IN Commercial Direct Drive Portable Blower, 120 V, 1 PH, 3.6 AMP, Wheel Diameter- 5 IN, AC Motor, Motor Enclosure- Open Ventilated, Floor Mounting, Steel Housing Material, Powder Coated Finish
Special Features
Features: Rocker Switch;Spiral Wire Front and Rear Guards;Permanently Lubricated Motor;Ball Bearing; Horsepower: 1/3 HP; Flow Rate: 7000/8200 CFM; Number Of Speeds: 2; Fan Type: Standard; Cord Type: 3 Conductor SJT; Cord Length: 6 FT; Blade Material: Steel; Drive Type: Direct Drive
Additional Information
wheel diameter
5 IN
motor type
AC Motor
Manufacturer Information
Brand
TPI
Manufacturers Part Number
CPB36D
GTIN
00686334872263
UPC
686334872263
Taxonomies, Classifications, and Categories
Type
Portable
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
Mounting
FLOOR
Application
Indoor-Industrial/Commercial/Some Residential/Food Service
standard
UL Listed;OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat