D1060LA - Interval Timer 60 Min 120V LT Almond

Nsi

  • $44.99 (Each)
  • $44.99 (Each)
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
D1060LA
Manufacturer
Nsi
Manufacturer's Part Number
D1060LA
Description
Interval Timer 60 Min 120V LT Almond
Tork D1060LA Interval Timer 60 Min
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261140241 / 00786261140241
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.99 (Each)
Resources
Images
 
 
D1060LA - Large Image
Other Links
 
 
D1060LA - Other
Brochures
 
 
D1060LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Product Type
Interval Timer 60 Min 120V LT Almond
Description
INTERVAL TIMER 60 MIN 120V LT ALMOND
Long Description
TORK D1060LA Interval Timer 60 Min
Special Features
Light Almond 10-20-30-60 Minute Electronic In Wall Time Switch
Additional Information
Timing Range
10-20-30-60 Minutes
Contact Rating
120 VAC
Base
Screw
action
SPST
Manufacturer Information
Brand
NSi
Manufacturers Part Number
D1060LA
GTIN
00786261140241
UPC
786261140241
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electronic Auto Off In Wall Time Switch
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
60 Hz
standard
cULus
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat