C502H - 2 HR Twist Timer With Metal Wallplate

Nsi

  • $73.10 (Each)
  • $73.10 (Each)
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
C502H
Manufacturer
Nsi
Manufacturer's Part Number
C502H
Description
2 HR Twist Timer With Metal Wallplate
Twist Timer, 2 H Time Setting Mode, SPDT Contact Form, 2 H Time Setting, 125 to 277 V, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261155078 / 7862611550786 / 00786261155078
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.10 (Each)
Resources
Images
 
 
C502H - Small Image
 
C502H - Large Image
 
C502H - Large Image
 
C502H - Large Image
 
C502H - Large Image
 
C502H - Large Image
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
125 to 277 V
Poles
1
Phase
Single Phase
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
2 HR TWIST TIMER WITH METAL WALLPLATE
Product Type
Twist Timer
Long Description
Twist Timer, 2 h Time Setting Mode, SPDT Contact Form, 2 h Time Setting, 125 to 277 V, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
2 Hour Spring Wound Twist Timer 125-277V SPDT White.
Short Description
2 Hour Timer 125-277V SPDT White
Special Features
No Hold 2 Hour Commercial Grade In Wall Time Switch
extra long description
TORK C502H Interval Timer 15 Min Me
Additional Information
Standards Met
Ul;CSA
Made in USA
yes
Time Setting Mode
2 h
Contact Form
SPDT
Maximum Time Setting
2 h
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Contact Rating
125-250-277 VAC
Timing Range
2 Hour
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
C502H
GTIN
00786261155078
UPC
786261155078
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
Spring Wound In Wall Time Switch-Commercial Grade
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fan and Light;Self Storage
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C502H.
Jump To:

Similar Items

Similar items are close alternatives to C502H, though they may not be 100% alike.

Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 4 Hour Ma...
  • Our Part #: FF4H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FF4H
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($279.54) ·
FF4H - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.59

Each

QTY:
Each
Add
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 2 Hour Ma...
  • Our Part #: FF2H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FF2H
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FF2H - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat