8001U - 480V SPDT 5A With Ko'S 24 Hour Duty Cycle

Nsi

  • $243.34 (Each)
  • $243.34 (Each)

  • $1,460.04 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
8001U
Manufacturer
Nsi
Manufacturer's Part Number
8001U
Description
480V SPDT 5A With Ko'S 24 Hour Duty Cycle
Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB
Slang Terms

Categories
Timer Controls - Mechanical Time Switches
Classification
Time Clocks
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261700032 / 7862617000322 / 00786261700032
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.34 (Each)
Standard Packaging
$1,460.04 (Per 6)
Resources
Images
 
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
Features
Voltage Rating
480/120 V ac @ 60 Hz
Current Rating
5 A
Material
Steel
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Steel
Color
Beige
Dimensions and Weight
Size
4.687 x 2.937 x 7.937 in
Descriptions
Description
480V SPDT 5A WITH KO'S 24 HOUR DUTY CYCLE
Product Type
Time Switch
Long Description
Time Switch, Steel Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPDT Contact Configuration, 480/120 V ac @ 60 Hz, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 x 2.937 x 7.937 in Size, 3.8 lb
Features
24 Hour Cycle Timer 20A 480V SPDT Indoor Metal Enclosure.
Short Description
Time Switch, 24 Hr, 480V, With KO's
Special Features
SPDT Duty Cycle 24 Hour Time Switch With Skip-A-Day Feature
extra long description
TORK 8001U Dual Rated Transformer L
Additional Information
Enclosure Type
Indoor
Time Setting Mode
24 h
Maximum Time Setting
24 h
Contact Configuration
SPDT
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+165 °F;+74 °C
Standards Met
Ul;CSA
Made in USA
yes
Timing Range
24 Hour
Contact Rating
480-120 Trans
Number of Pins
96
Base
Screw
action
SPDT
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
8001U
GTIN
00786261700032
UPC
786261700032
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
3.8 lb
Weight per each
3.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Duty Cycling;Irrigation;Laboratory Experiment;Pumping;Process Control;Ventilating Fan
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
You must have an account to view stock levels
There were no add-on items found for 8001U.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds