8001N - 24 Hour Time Switched Duty Cycle Dial

Nsi

  • $386.25 (Each)
  • $386.25 (Each)

In-Stock: 0 available locally (Doraville, GA) (change location)
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
8001N
Manufacturer
Nsi
Manufacturer's Part Number
8001-N
Description
24 Hour Time Switched Duty Cycle Dial
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261700254 / 7862617002548 / 00786261700254
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.25 (Each)
Stock Availability
Doraville
0 (Find nearest stock)
Atlanta
0
All Stores
1
Resources
Images
 
 
8001N - Small Image
 
8001N - Large Image
 
8001N - Small Image
 
8001N - Large Image
 
8001N - Large Image
 
8001N - Large Image
 
8001N - Large Image
 
8001N - Large Image
Specifications Sheets
 
 
8001N - Specification Sheet
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
120 V ac
Current Rating
20 A
Material
Plastic
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Color
Beige
Dimensions and Weight
Size
4-11/16 x 2-15/16 x 7-15/16 in
Descriptions
Description
24 HOUR TIME SWITCHED DUTY CYCLE DIAL
Product Type
Time Switch
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPDT Contact Configuration, 120 V ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.27 lb
Features
24 Hour Cycle Timer 20A 120V SPDT Indoor/Outdoor Plastic Enclosure.
Short Description
Time Switch, 24 Hr, 480V, With KO's
Special Features
Specify Mechanism Only;with Bracket
extra long description
TORK 8001-N Nema Panel Lug 800-300
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Maximum Time Setting
24 h
Contact Configuration
SPDT
Standards Met
cUL Listed;CSA
Made in USA
yes
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+165 °F;+74 °C
Contact Rating
120 VAC
Timing Range
24 Hour
Number of Pins
96
Base
Screw
action
SPDT
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
8001-N
GTIN
00786261700254
UPC
786261700254
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
2.27 lb
Weight per each
2.27
Carton
1
Uses, Certifications, and Standards
Application
Duty Cycling;Ventilating Fans;Pumping;Irrigation;Process Control;Laboratory Experiments
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
1 View Store
These alternate items can be purchased instead of 8001N.
Jump To:

Similar Items

Similar items are close alternatives to 8001N, though they may not be 100% alike.

120/208-277V SPDT 20A 24 Hour Duty Cycle
  • Our Part #: 8009A
  • Doraville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8009A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($357.48) ·
8009A - Nsi Industries

Doraville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$357.48

Each

QTY:
Each
Add
Tmer 24 Hour Cycle 20A 120V SPDT
  • Our Part #: 8001
  • Doraville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8001
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,156.76) ·
8001 - Nsi Industries

Doraville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$359.46

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat