257B - 257B-240VAC 3PH PWR Mon

Time Mark

  • $88.18 (Each)
  • $88.18 (Each)
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
257B
Manufacturer
Time Mark
Manufacturer's Part Number
257B
Description
257B-240VAC 3PH PWR Mon
The Model 257 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 257 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917001657 / 00662917001657
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.18 (Each)
Resources
Attachments
 
 
257B - Specification Sheet
Other Links
 
 
257B - Other
 
257B - Other
Images
 
 
257B - Small Image
 
257B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 VAC
Phase
3
connection
8-pin
Dimensions and Weight
Size
3.52in X 2.44in X 1.75in
Descriptions
Long Description
The Model 257 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 257 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom
Product Type
3PH, 208/240V, 400HZ, SPDT, (98083702)
Description
257B-240VAC 3PH PWR MON
extra long description
TMC 257B 3PH,208/240V, 400Hz,SPDT,(
Additional Information
Contact Rating
10A 240 VAC
Contact Configuration
SPDT
Manufacturer Information
Brand
TIME MARK CORPORATION
Manufacturers Part Number
257B
GTIN
00662917001657
UPC
662917001657
Taxonomies, Classifications, and Categories
Type
3-Phase Monitor
Category Description
TIMERS
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Mounting
8-pin
Enclosure
ABS Plastic
standard
CSA and UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat