LEDWEL - Led Emerg Light WH Square

TCP

  • $45.97 (Each)
  • $45.97 (Each)

  • $551.64 (Per 12)
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
LEDWEL
Manufacturer
TCP
Manufacturer's Part Number
LEDWEL
Description
Led Emerg Light WH Square
Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, Round Head, 120 V Ac;277 V Ac, 3 W, White Housing Color, 7 Yr Battery Life, Led Lamp, Wall or Ceiling Mount, 3.5 In Width, 14 In Length, 4.5 In Height, 1.95 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
762148214793 / 00762148214793
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.97 (Each)
Carton
$551.64 (Per 12)
Standard Packaging
$45.97 (Each)
Resources
Images
 
 
LEDWEL - Small Image
 
LEDWEL - Large Image
Specifications Sheets
 
 
LEDWEL - Specification Sheet
Other Links
 
 
LEDWEL - Other
 
LEDWEL - Other
Attachments
 
 
LEDWEL - Specification Sheet
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
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Lamp Wattage
3 W
Wattage
3
Ballast Type
N/A
amperage rating
N/A
Shape
N/A
Material, Color, and Finish
Color
White
housing color
White
color rendering index (cri)
N/A
color temperature
N/A
Finish
N/A
Dimensions and Weight
Width
3.5 in
Length
14 in
Height
4.5 in
Descriptions
Product Type
Emergency Light
Description
LED EMERG LIGHT WH SQUARE
Long Description
Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, Round Head, 120 V ac;277 V ac, 3 W, White Housing Color, 7 yr Battery Life, LED Lamp, Wall or Ceiling Mount, 3.5 in Width, 14 in Length, 4.5 in Height, 1.95 lb
Short Description
Emergency Light, Nickel Cadmium, White, 3W
Special Features
Easily Removed Mounting Knock-Outs and J-Box Pattern on Back Panel
extra long description
TCP LEDWEL LED EMERG LIGHT WH SQUA
Additional Information
Battery Type
Nickel Cadmium (NiCad)
Head Style
Round
battery life
7 yr
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL 924 Listed
package quantity
1 PK;12 CT
average life
50,000
beam angle
N/A
Base
N/A
dimmable
N/A
Fixture Type
N/A
lumens
N/A
Manufacturer Information
Manufacturers Part Number
LEDWEL
Brand
Technical Consumer Prod.
GTIN
00762148214793
UPC
762148214793
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
N/A
Packaging
Weight
1.95 lb
Weight per each
1.95
Carton
12
Package
1
Uses, Certifications, and Standards
Application
N/A
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat