LED7MR16GU1030KF - 7W Led Dim GU10 MR16 30K 40 Deg

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7MR16GU1030KF
Manufacturer
TCP
Manufacturer's Part Number
LED7MR16GU1030KFL
Description
7W Led Dim GU10 MR16 30K 40 Deg
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 525 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 2.5 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 Yr Warranty, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148250104 / 00762148250104
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED7MR16GU1030KF - Small Image
 
LED7MR16GU1030KF - Large Image
Attachments
 
 
LED7MR16GU1030KF - Specification Sheet
Brochures
 
 
LED7MR16GU1030KF - Brochure
Other Links
 
 
LED7MR16GU1030KF - Other
 
LED7MR16GU1030KF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Shape
MR16
Current Rating
0.065
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
GU10
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
2 in
Length
2.5 in
Descriptions
Product Type
Led Lamp
Description
7W LED DIM GU10 MR16 30K 40 DEG
Long Description
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 525 lm Brightness (Lumens), 7 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 2.5 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 yr Warranty, 0.2 lb
Short Description
LED Lamp, MR16, 80 CRI, 3000K, 7W, 120V
Additional Information
High Lumen Output;Up to 85% Less Energy than Halogen Alternatives;Smooth, Uniform Dimming;Long Life;Very Low HeatGeneration;Excellent Color Consistency and CRI;Low Weight;Shatter Resistant
extra long description
TCP LED7MR16GU1030KFL LED 7W MR16 G
Special Features
Suitable for Damp Locations
Additional Information
beam angle
40 °
Minimum Operating Temperature
-30 °C
average life
25000 h
Maximum Operating Temperature
+40 °C
Brightness (Lumens)
525 lm
Equivalent Wattage
50 W
Warranty
3 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.9
Base
GU10
lumens
525
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED7MR16GU1030KFL
GTIN
00762148250104
UPC
762148250104
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
12
Package
48
Uses, Certifications, and Standards
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED7MR16GU1030KF.
Jump To:

Similar Items

Similar items are close alternatives to LED7MR16GU1030KF, though they may not be 100% alike.

Led MR16, 6W, Dimmable, 83CRI, 450 Lumen, 3000K, 25000 Life
  • Our Part #: LED6MR16DIM830NF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED6MR16DIM830NFL25GLRP/78240
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($39.00) ·
LED6MR16DIM830NF - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat