LED12P30SD41KFL - 12W Led PAR30 Short 41K Dim

TCP

  • $35.03 (Each)
  • $35.03 (Each)

  • $420.36 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LED12P30SD41KFL
Manufacturer
TCP
Manufacturer's Part Number
LED12P30SD41KFL
Description
12W Led PAR30 Short 41K Dim
Elite Led Par Lamp PAR30 Short Neck, 10W, 75W Equivalent, 4100K, 850LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 40 Degree Flood, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148246091 / 00762148246091
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.03 (Each)
Standard Packaging
$420.36 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED12P30SD41KFL - Small Image
 
LED12P30SD41KFL - Large Image
Attachments
 
 
LED12P30SD41KFL - Specification Sheet
Brochures
 
 
LED12P30SD41KFL - Brochure
Other Links
 
 
LED12P30SD41KFL - Other
 
LED12P30SD41KFL - Other
 
LED12P30SD41KFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
N/A
Shape
PAR30 Short Neck
Wattage
10
Voltage Rating
120
Material, Color, and Finish
Finish
white
color temperature
4100
color rendering index (cri)
80
Dimensions and Weight
Diameter
3.8
Length
4.1
Descriptions
Description
12W LED PAR30 SHORT 41K DIM
Product Type
Led 12W P30SN Dim 41KFL
extra long description
TCP LED12P30SD41KFL LED 12W P30SN D
Long Description
Elite LED PAR Lamp PAR30 Short Neck, 10W, 75W Equivalent, 4100K, 850LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 40 Degree Flood, White
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.8
average life
25,000
beam angle
40
lumens
850
Base
E26
Manufacturer Information
Manufacturers Part Number
LED12P30SD41KFL
Brand
TCP
GTIN
00762148246091
UPC
762148246091
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL and cUL
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat