DTF4UZD46CCT - 2X4 Led Flat Panel 29W/39W/46W 35K/41K/50K

TCP

  • $78.00 (Each)
  • $78.00 (Each)

Available from manufacturer.
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
DTF4UZD46CCT
Manufacturer
TCP
Manufacturer's Part Number
DTF4UZD46CCT
Description
2X4 Led Flat Panel 29W/39W/46W 35K/41K/50K
DT Series Luminaire 2X4, 46W, Selectable 3500K 4100K 5000K, 5100LU, Dimmable, 50, 000 Hours, Suitable For Damp Locations, DLC Standard, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148283027 / 00762148283027
Weight per unit
10.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.00 (Each)
Stock Availability
Huntsville
0
Houston RDC
0
All Stores
0
Resources
Attachments
 
 
DTF4UZD46CCT - Specification Sheet
Other Links
 
 
DTF4UZD46CCT - Other
 
DTF4UZD46CCT - Other
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
120 THRU 277
Wattage
46
Ballast Type
Electronic
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
Frost
Descriptions
Product Type
2X4 010V 46W 35/41/50K
extra long description
TCP DTF4UZD46CCT 2X4 010V 46W 35/41
Long Description
DT Series Luminaire 2x4, 46W, Selectable 3500K 4100K 5000K, 5100LU, Dimmable, 50,000 Hours, Suitable for Damp Locations, DLC Standard, White
Special Features
Suitable for Damp Locations
Description
2X4 LED FLAT PANEL 29W/39W/46W 35K/41K/50K
Additional Information
average life
50,000
lumens
5000
beam angle
N/A
dimmable
Yes
Manufacturer Information
Brand
TCP
Manufacturers Part Number
DTF4UZD46CCT
GTIN
00762148283027
UPC
762148283027
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
10.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area