801014 - 14W CFL Springlight 27K

TCP

  • $2.43 (Each)
  • $2.43 (Each)

  • $29.16 (Per 12)
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
801014
Manufacturer
TCP
Manufacturer's Part Number
801014
Description
14W CFL Springlight 27K
00762148062264|0762148|762148062264|76214806226|06226|801014|14W Mini Springlight|TCP 801014|TCP Technical Consumer Product 801014|Technical Consumer Products 801014
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148062264 / 00762148062264
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$29.16 (Per 12)
Resources
Images
 
 
801014 - Small Image
 
801014 - Large Image
 
801014 - Large Image
MSDS Sheets
 
 
801014 - MSDS Sheet
 
801014 - MSDS Sheet
Attachments
 
 
801014 - Specification Sheet
 
801014 - Specification Sheet
 
801014 - Specification Sheet
Other Links
 
 
801014 - Other
 
801014 - Other
 
801014 - Other
Specifications Sheets
 
 
801014 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.08
Voltage Rating
120
Wattage
14
Ballast Type
Electronic
Shape
Spring
Current Rating
0.23 A
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Color
White
Finish
white
Base Type
E26
Color Rendering Index
82
Dimensions and Weight
Length
4.25 in
Diameter
1.80 in
Descriptions
Product Type
Compact Fluorescent Lamp
Description
14W CFL SPRINGLIGHT 27K
Long Description
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 10000 h Average Life, 2700 K, White, 120 V, 0.23 A, 14 W, 900 lm Brightness (Lumens), Non Dimmable, Instant, 1.80 in Diameter, 4.25 in Length
Special Features
Energy Saving;Long Life
Features
SpringLight(TM) is our basic standard CFL lineup which includes half Spring Lamps(R) and standard oods. These high quality lamps are reasonably priced, designed to t your budget, and are available in a variety of pack sizes from 1-packs to contractor packs and pallet programs.
Short Description
Compact Fluorescent Lamp, 23 W, E26, 10000 h Life, 5000k
Additional Information
total harmonic distortion
<100 percent
average life
10000 h
Base
E26
lumens
900
start type
Instant Start
Fixture Type
N/A
beam angle
OMNI
bulb shape
Spring
Brightness (Lumens)
900 lm
Standards Met
UL Listed;cUL Compliant;FCC Compliant;RoHS Compliant;cULus Listed
package quantity
12 CT
Manufacturer Information
Manufacturers Part Number
801014
Brand
Technical Consumer Prod.
sub brand
CFL Spiral
GTIN
00762148062264
UPC
762148062264
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.15
Carton
12
Uses, Certifications, and Standards
Application
Residential;Wall Sconces;Vanities;Track Lighting;Table Lamps;Floor Lamps;Ceiling Fixtures
standard
N/A
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 801014.
Jump To:

Similar Items

Similar items are close alternatives to 801014, though they may not be 100% alike.

Gel FLE13HT2/2/827 86256 Fluorescen
  • Our Part #: FLE13HT22827
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLE13HT2/2/827
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLE13HT22827 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat