58023 - 23W CFL Tru Start Spring

TCP

  • $7.25 (Each)
  • $7.25 (Each)

  • $87.00 (Per 12)
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
58023
Manufacturer
TCP
Manufacturer's Part Number
58023
Description
23W CFL Tru Start Spring
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 20000 H Average Life, 2700 K, White, 120 V, 380 Ma, 23 W, 1600 LM Brightness (Lumens), Dimmable, Rapid, 2.40 In Diameter, 4.90 In Length, 36 Month Warranty
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148175711 / 00762148175711
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.25 (Each)
Carton
$87.00 (Per 12)
Resources
MSDS Sheets
 
 
58023 - MSDS Sheet
Attachments
 
 
58023 - Specification Sheet
Images
 
 
58023 - Small Image
 
58023 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W
Voltage Rating
120 V
Current Rating
380 mA
amperage rating
380m A
Ballast Type
Electronic
Shape
Spiral
Material, Color, and Finish
Base Type
E26
Color Rendering Index
82
color temperature
2700 K
Color
White
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
2.40 in
Length
4.90 in
Descriptions
Product Type
Compact Fluorescent Lamp
Description
23W CFL TRU START SPRING
Long Description
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 20000 h Average Life, 2700 K, White, 120 V, 380 mA, 23 W, 1600 lm Brightness (Lumens), Dimmable, Rapid, 2.40 in Diameter, 4.90 in Length, 36 month Warranty
Short Description
Compact Fluorescent Lamp, 23 W, E26, 20000 h Life, 2700k
Special Features
Damp Location;Energy Saving
Additional Information
start type
Rapid Start
bulb shape
Spring
average life
20000 h
Brightness (Lumens)
1600 lm
dimmable
Yes
Warranty
36 month
Standards Met
FCC Compliant;cULus Listed
package quantity
12 CT
total harmonic distortion
< 100 Pct
lumens
1.6k lm
beam angle
71411837241
Fixture Type
Any IN
Base
E26
Manufacturer Information
Manufacturers Part Number
58023
Brand
Technical Consumer Prod.
GTIN
00762148175711
UPC
762148175711
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral
Packaging
Weight per each
0.3
Carton
12
Uses, Certifications, and Standards
Application
Commercial;General Lighting;Table Lamps;Wall Sconces;Recessed Cans;Chandeliers;Ceiling Fixtures
Energy Star
yes
standard
High
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 58023.
Jump To:

Similar Items

Similar items are close alternatives to 58023, though they may not be 100% alike.

Ge Soft White Spiral T3 - Facilities, Retail Display, Hospitality, Office, Resta...
  • Our Part #: FLE23HT32XL827
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLE23HT3/2/XL827
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($186.48) ·
FLE23HT32XL827 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat