3200941K - 9W Twin Tube PL 41K 2-Pin

TCP

  • $2.23 (Each)
  • $2.23 (Each)

  • $55.75 (Per 25)

  • $223.00 (Per 100)

Availability: Currently Out Of Stock
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
3200941K
Manufacturer
TCP
Manufacturer's Part Number
3200941K
Description
9W Twin Tube PL 41K 2-Pin
Compact Fluorescent PL Lamp 9W Twin Tube 4100K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148102090 / 00762148102090
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$223.00 (Per 100)
Standard Packaging
$55.75 (Per 25)
Resources
Images
 
 
3200941K - Small Image
 
3200941K - Large Image
Attachments
 
 
3200941K - Specification Sheet
Other Links
 
 
3200941K - Other
 
3200941K - Other
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
120 VAC
Wattage
9 W
Ballast Type
N/A INCH
Shape
PL LAMP
Material, Color, and Finish
color temperature
4100 LBS
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Length
6.9 in
Diameter
N/A INCH
Descriptions
Description
9W TWIN TUBE PL 41K 2-PIN
Product Type
9W Twin Tube PL Lamp 41K
extra long description
TCP 3200941K 9W TWIN TUBE PL LAMP 4
Long Description
Compact Fluorescent PL Lamp 9W Twin Tube 4100K
Special Features
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
Additional Information
average life
10000 Hr
lumens
580 LU
Base
G23
start type
Instant
Fixture Type
N/A INCH
total harmonic distortion
N/A INCH
beam angle
OMNI
Manufacturer Information
Brand
TCP
Manufacturers Part Number
3200941K
sub brand
CFL PL Twin
GTIN
00762148102090
UPC
762148102090
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
PL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
100
Package
25
Uses, Certifications, and Standards
Application
Commercial TEST
standard
N/A INCH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat