31032841 - 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving

TCP

  • $4.68 (Each)
  • $4.68 (Each)

  • $117.00 (Per 25)
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
31032841
Manufacturer
TCP
Manufacturer's Part Number
31032841
Description
32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
00762148310006|0762148|762148310006|76214831000|31000|31032841|F32T8 841 25 CS|TCP 31032841|TCP Technical Consumer Product 31032841|Technical Consumer Products 31032841
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148310006 / 00762148310006
Weight per unit
0.456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Standard Packaging
$117.00 (Per 25)
Resources
Images
 
 
31032841 - Small Image
 
31032841 - Large Image
 
31032841 - Large Image
MSDS Sheets
 
 
31032841 - MSDS Sheet
 
31032841 - MSDS Sheet
Attachments
 
 
31032841 - Specification Sheet
 
31032841 - Specification Sheet
 
31032841 - Specification Sheet
Other Links
 
 
31032841 - Other
 
31032841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
N/A
Ballast Type
N/A
Voltage Rating
300 V
Shape
T8 U-Bend
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Finish
white
Base Type
BiPin (G13)
Color Rendering Index
85
Color
White
Dimensions and Weight
Length
48 in
Diameter
1 in
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING
Long Description
Fluorescent Lamp, BiPin (G13) Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 300 V, 32 W, 2950 lm Brightness (Lumens), Dimmable, 1 in Diameter, 48 in Length, 24 month Warranty, +10 °C Operating Temperature
Special Features
N/A
Short Description
Fluorescent Lamp, BiPin (G13), T8, 85 CRI, 32 W, 5000K
Additional Information
lumens
2.95k
average life
24000 h
beam angle
360
Base
Medium Bi Pin
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
dimmable
Yes
bulb shape
T8
Brightness (Lumens)
2950 lm
Warranty
24 month
Minimum Operating Temperature
+10 °C
Standards Met
UL;cUL
package quantity
1 CT;25 PK
Manufacturer Information
Manufacturers Part Number
31032841
Brand
Technical Consumer Prod.
sub brand
Lamps T8 32W
GTIN
00762148310006
UPC
762148310006
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.456
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31032841.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 31032841.

32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
  • Our Part #: 31032841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TEC
  • Find: Similar Items
  • Pkg Sizes: 25 ($117.00) ·
31032841 - Techline, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.68

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 31032841, though they may not be 100% alike.

32W, 48" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Ph...
  • Our Part #: F032841EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO32/841/ECO/21781
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($102.90) ·
F032841EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat