WWT - Tam 1G WHT STND Tog Wallplate

Taymac

  • $1.03 (Each)
  • $1.03 (Each)

  • $25.63 (Per 25)

  • $102.53 (Per 100)
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
WWT
Manufacturer
Taymac
Manufacturer's Part Number
WW-T
Description
Tam 1G WHT STND Tog Wallplate
1-Gang Metal Wallplate, Standard, Toggle, White Smooth
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
092326180542 / 00092326180542
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$1.03 (Each)
Standard Packaging
$25.63 (Per 25)
Resources
Images
 
 
WWT - Small Image
 
WWT - Large Image
Attachments
 
 
WWT - Specification Sheet
Other Links
 
 
WWT - Other
 
WWT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1-Gang
Material
Metal
Dimensions and Weight
Size
0.17 in x 2.75 in x 4.5 in;Standard
Descriptions
extra long description
RACO WW-T 1G STANDARD TOGGLE WHITE
Product Type
Wallplates
Long Description
1-Gang Metal Wallplate, Standard, Toggle, White Smooth
Construction
Stamped
Special Features
TAYMAC metallic wall plates are made of high quality materials; easily primed and painted to match or complement walls; includes screw(s) in matching finish; standard; toggle; white smooth
Description
TAM 1G WHT STND TOG WALLPLATE
Additional Information
pallet quantity
10000
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
WW-T
GTIN
00092326180542
UPC
092326180542
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Toggle White Smooth Standard Metal Wallplate
Packaging
Weight per each
0.119
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat