RLB050 - Tam 1/2" Rigged LB Assembly

Taymac

  • $12.48 (Each)
  • $12.48 (Each)

  • $124.80 (Per 10)
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
RLB050
Manufacturer
Taymac
Manufacturer's Part Number
RLB050
Description
Tam 1/2" Rigged LB Assembly
LB Assembly, 1/2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326211918 / 00092326211918
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Standard Packaging
$124.80 (Per 10)
Resources
Images
 
 
RLB050 - Small Image
 
RLB050 - Large Image
 
RLB050 - Video
Attachments
 
 
RLB050 - Specification Sheet
Other Links
 
 
RLB050 - Other
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
Gray
Finish
Powder Coat
Dimensions and Weight
Width
1.34
Height
2.09
Length
4.31
Descriptions
Product Type
Conduit Bodies
extra long description
RACO RLB050 1/2 IN RIGID LB ASSEMBL
Long Description
LB Assembly, 1/2 In. Trade Size
Special Features
Durable die cast aluminum construction. Premium powder coat finish. Includes NBR synthetic rubber gasket. Stamped aluminum cover. Combination head screw.
Description
TAM 1/2" RIGGED LB ASSEMBLY
Additional Information
media
Yes
pallet quantity
4050
fitting type
Conduit Bodies
Conduit Type
RIGID/IMC
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
RLB050
GTIN
00092326211918
UPC
092326211918
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
LB Type Conduit Bodies
Packaging
Standard Package
10
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RLB050.
Jump To:

Cross Referenced

These items are similar to RLB050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB-50ACGA Appleton Electric 00781381825931
LB-41CG Bridgeport Fittings 00781747036414
LB15-CGN Eaton Crouse-Hinds 00784564743695
LB50CG LH Dottie 00781002107224
LB50 Garvin Industries 00785592405845
58605 Halex 00051411586058
OLB-1CG Killark 00783936049250
LBLA-50 Madison Electric 00784297323515
12801 Mulberry 00095327128018
LB-50ACG O-Z Gedney 00783126062328
RLB050 Raco 00092326211918
LB1CG Topaz 00751338208414

* All prices subject to change.

Begin Live Chat