PE100 - HBL Pe100

Bell

  • $7.28 (Each)
  • $7.28 (Each)
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
PE100
Manufacturer
Bell
Manufacturer's Part Number
PE100
Description
HBL Pe100
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39121524 - Photocontrols
UPC/GTIN
092326111850 / 00092326111850
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.28 (Each)
Resources
Images
 
 
PE100 - Small Image
 
PE100 - Small Image
 
PE100 - Large Image
 
PE100 - Large Image
Specifications Sheets
 
 
PE100 - Specification Sheet
Attachments
 
 
PE100 - Specification Sheet
Other Links
 
 
PE100 - Other
 
PE100 - Other
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
120 V ac
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.13 in
Height
2.06 in
Descriptions
Product Type
Photoelectric Eye
Photocell
Long Description
Photocell, 120 V ac, Plastic, Black, Wall Mount, 1.13 in Width, 2.06 in Height, 0.110 lb
Short Description
Photocell, 120 VAC, Wall Mount
extra long description
RACO PE100 WP PHOTOCELL BLACK
Special Features
Swivel Nite switch automatic control, 2000W, durable weatherproof construction, built-in time delay prevents operation triggered by temporary light flashes, may be used to control porch lights, post lanterns, loading dock lights, or garden lights
Description
HBL PE100
Additional Information
Mounting Type
Wall Mount
Standards Met
RoHS Compliant
package quantity
20 PK
pallet quantity
7200
Packaging Type
Polybag
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PE100
GTIN
00092326111850
UPC
092326111850
Taxonomies, Classifications, and Categories
Type
Photocell
Packaging
Weight
0.110 lb
Standard Package
20
Weight per each
0.108
Carton
1
Uses, Certifications, and Standards
Application
Used for darkness activated automatic control of night lighting from dusk to dawn;Switch may be used to control porch lights;garden lights;post lanterns;barns lights;loading dock lights
Mounting
DEVICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PE100.
Jump To:

Cross Referenced

These items are similar to PE100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30850 Mulberry 00095327308502
PE100 Raco 00092326111850

* All prices subject to change.

Begin Live Chat