PBC100GY - HBL Gry Rect PVC BLNK CVR

Bell

  • $4.39 (Each)
  • $4.39 (Each)

  • $438.87 (Per 100)
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
PBC100GY
Manufacturer
Bell
Manufacturer's Part Number
PBC100GY
Description
HBL Gry Rect PVC BLNK CVR
One Gang Blank Covers, Blank Cover, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326130011 / 00092326130011
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.39 (Each)
Carton
$4.39 (Each)
Resources
Images
 
 
PBC100GY - Large Image
 
PBC100GY - Large Image
 
PBC100GY - Large Image
 
PBC100GY - Small Image
 
PBC100GY - Large Image
 
PBC100GY - Large Image
Specifications Sheets
 
 
PBC100GY - Specification Sheet
Attachments
 
 
PBC100GY - Specification Sheet
Other Links
 
 
PBC100GY - Other
 
PBC100GY - Other
 
PBC100GY - Other
 
PBC100GY - Other
 
PBC100GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
.38
Width
2.88
Height
5.54
Descriptions
Long Description
Weatherproof Cover, 1 Gang, 2.87 in (L) x 0.30 in (W) x 4.62 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.109 lb
Construction
Nonmetallic
Special Features
Installation Hardware, Gasket and Multilingual Instructions Included
Product Type
Weatherproof Cover
Features
1-Gang Weatherproof Cover, Plastic, Blank, Gray
Short Description
Weatherproof Cover, 1 Gang, Polycarbonate, Gray
extra long description
RACO PBC100GY 1G VERT/HORZ WP COVER
Description
HBL GRY RECT PVC BLNK CVR
Additional Information
pallet quantity
9216
Packaging Type
Shrink
dimensions
2.87 in (L) x 0.30 in (W) x 4.62 in (H)
Mounting Type
Horizontal Mount/Vertical Mount
package quantity
12 PK
Standards Met
UL Listed;2014 Compliant NEC;RoHS Compliant
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PBC100GY
GTIN
00092326130011
UPC
092326130011
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
Residential cord connectors
Packaging
Standard Package
12
Weight
0.109 lb
Weight per each
0.109
Carton
1
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flat
standard
UL Listed
nema rating
Nema 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat