ML450Z - Tam 16IN1 Wiu BRNZ CVR W/ Window

Taymac

  • $19.32 (Each)
  • $19.32 (Each)

  • $193.20 (Per 10)
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
ML450Z
Manufacturer
Taymac
Manufacturer's Part Number
ML450Z
Description
Tam 16IN1 Wiu BRNZ CVR W/ Window
1-Gang Weatherproof In-Use Cover, Expandable, Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326113113 / 00092326113113
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.32 (Each)
Standard Packaging
$193.20 (Per 10)
Resources
Images
 
 
ML450Z - Small Image
 
ML450Z - Large Image
 
ML450Z - Large Image
 
ML450Z - Large Image
 
ML450Z - Large Image
 
ML450Z - Large Image
 
ML450Z - Video
Attachments
 
 
ML450Z - Specification Sheet
Other Links
 
 
ML450Z - Other
 
ML450Z - Other
 
ML450Z - Other
 
ML450Z - Other
 
ML450Z - Other
 
ML450Z - Other
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
Bronze
Dimensions and Weight
Length
1.25
Width
4.02
Height
6.11
Descriptions
Long Description
1-Gang Weatherproof In-Use Cover, Expandable, Bronze
Special Features
crack;or deteriorate in sunlight; quick and easy installation; vertical or horizontal mount; window allows for quick and easy visual inspection; includes attached gasket and mounting hardware; 1 gang; bronze.;TAYMAC Weatherproof nonmetallic flat in-use device covers feature a revolutionary patented design expanding from 1" to 3 1/2". 16 configurations in 1; 100% paintable surface; ultra rugged polycarbonate and synthetic neoprene rubber will not dry rot
Construction
Nonmetallic
Product Type
Weatherproof
extra long description
RACO ML450Z 1G WP EXPANDABLE IN-USE
Description
TAM 16IN1 WIU BRNZ CVR W/ WINDOW
Additional Information
pallet quantity
1890
Packaging Type
Shrink
media
Yes
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
ML450Z
GTIN
00092326113113
UPC
092326113113
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
10
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ML450Z.
Jump To:

Similar Items

Similar items are close alternatives to ML450Z, though they may not be 100% alike.

16IN1 Wiu BRNZ CVR W/ Window
  • Our Part #: TWCWL1PB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($161.20) ·
TWCWL1PB - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat