DD575S - Tam 2G 3/4 Deep 5H WP Box

Raco

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
DD575S
Manufacturer
Raco
Manufacturer's Part Number
DD575S
Description
Tam 2G 3/4 Deep 5H WP Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 3/4 In Hub Size, 7.65 LB
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
092326100335 / 0092326100335 / 00092326100335
Weight per unit
1.261 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DD575S - Small Image
 
DD575S - Large Image
Attachments
 
 
DD575S - Specification Sheet
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
5
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Special Features
Weatherproof
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 3/4 in Hub Size, 7.65 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs (5) 3/4" Hubs
extra long description
HCI DD575S 2G WP DEEP BOX (5) 3/4 I
Description
TAM 2G 3/4 DEEP 5H WP BOX
Additional Information
Standards Met
Ul Listed
package quantity
6 PK
Mounting Type
Plug Mount
Manufacturer Information
Brand
RACO
Manufacturers Part Number
DD575S
sub brand
Taymac Corporation
GTIN
00092326100335
UPC
092326100335
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.65 lb
Weight per each
1.261
Carton
1
Uses, Certifications, and Standards
Capacity
30 cu.in
You must have an account to view stock levels

* All prices subject to change.