DD5100XS - Tam 2G WP Box 5-1" Hubs

Taymac

  • $35.78 (Each)
  • $35.78 (Each)

  • $214.68 (Per 6)
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
DD5100XS
Manufacturer
Taymac
Manufacturer's Part Number
DD5100XS
Description
Tam 2G WP Box 5-1" Hubs
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 In Hub Size, 7.65 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326113182 / 00092326113182
Weight per unit
1.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.78 (Each)
Standard Packaging
$214.68 (Per 6)
Resources
Images
 
 
DD5100XS - Small Image
 
DD5100XS - Large Image
Other Links
 
 
DD5100XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
5
Material
Metal
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
1 in
Size
2-Gang
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 in Hub Size, 7.65 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs (5) 3/4" Hubs
Special Features
Weatherproof
extra long description
RACO DD5100XS 2G WP DEEP BX (5)1 IN
Construction
Die Cast
Description
TAM 2G WP BOX 5-1" HUBS
Additional Information
Mounting Type
Plug Mount
package quantity
6 PK
Knockouts
1 IN Holes;5
number of outlet
5
Manufacturer Information
Manufacturers Part Number
DD5100XS
Brand
Taymac
sub brand
Taymac Corporation
GTIN
00092326113182
UPC
092326113182
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Deep Five Hole Outlet Box - Five 1 IN Holes Side Lug
Packaging
Weight
7.65 lb
Weight per each
1.202
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
30 cu.in
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat