DB750XS - Tam 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In

Taymac

  • $21.76 (Each)
  • $21.76 (Each)

  • $195.85 (Per 9)

  • $2,176.14 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB750XS
Manufacturer
Taymac
Manufacturer's Part Number
DB750XS
Description
Tam 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In
2-Gang Seven 1/2 In. Hole Weatherproof Box With Side Lug - Silver
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112291 / 00092326112291
Weight per unit
0.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.76 (Each)
Carton
$21.76 (Each)
Standard Packaging
$195.85 (Per 9)
Resources
Images
 
 
DB750XS - Small Image
 
DB750XS - Large Image
Other Links
 
 
DB750XS - Other
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
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2-Gang
Descriptions
Product Type
2G WP Box (7)1/2 In Outl W/Side Hles Gy
Long Description
2-Gang Seven 1/2 in. Hole Weatherproof Box with Side Lug - Silver
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; X pattern; includes closure plugs, grounding screw, and mounting hardware; gray.
extra long description
RACO DB750XS 2G WP BOX (7)1/2 IN OU
Description
TAM 2G WP GRAY BOX - SEVEN 1/2" HOLES - 30 CU IN
Additional Information
Knockouts
1/2 IN Holes;7
number of outlet
7
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
DB750XS
GTIN
00092326112291
UPC
092326112291
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Seven Hole Outlet Box - Seven 1/2 IN Holes Side Lug
Availability
Status
Inactive
Packaging
Weight per each
0.622
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat