53890 - HBL 2G WP Box W/5 1IN-Hubs Gry

Bell

  • $15.99 (Each)
  • $15.99 (Each)

  • $143.94 (Per 9)

  • $1,599.31 (Per 100)
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
53890
Manufacturer
Bell
Manufacturer's Part Number
5389-0
Description
HBL 2G WP Box W/5 1IN-Hubs Gry
2-5/8 In. Deep With Lugs - Five Threaded Outlets - 4-1/2 In. X 4-1/2IN., (5) 1 In. Outlets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169538906 / 0050169538906 / 00050169538906
Weight per unit
1.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Carton
$15.99 (Each)
Standard Packaging
$143.94 (Per 9)
Resources
Images
 
 
53890 - Large Image
 
53890 - Large Image
 
53890 - Large Image
 
53890 - Small Image
 
53890 - Large Image
Attachments
 
 
53890 - Specification Sheet
Other Links
 
 
53890 - Other
 
53890 - Other
 
53890 - Other
 
53890 - Other
 
53890 - Other
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
4.5
Size
4.5 H x 4.5 W x 2.656 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
Description
2G WP BOX W/5 1IN-HUBS GRY
extra long description
RACO 5389-0 2G WP DEEP BOX (5) 1 IN
Long Description
2-5/8 In. Deep with Lugs - Five Threaded Outlets - 4-1/2 In. x 4-1/2In.,(5) 1 In. Outlets
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
number of outlet
5
pallet quantity
648
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Manufacturers Part Number
5389-0
Brand
BELL
GTIN
00050169538906
UPC
050169538906
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
9
Weight per each
1.139
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat