WR359 - 4/0 to 3 H Tap Conn

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WR359
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR359
Description
4/0 to 3 H Tap Conn
Aluminum Wide Range H-Type Compression Connector Main: 4/0 - 3/0 Acsr, 4/0 - 3/0 STR., Tap: 4-6 Acsr, 3-6 STR., 2-6 Sol., Die: D, D3. 1-7/8 Inch.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100088 / 00783786100088
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WR359 - Small Image
 
WR359 - Large Image
Attachments
 
 
WR359 - Specification Sheet
Other Links
 
 
WR359 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
Wire Size
Main: 4/0 to 3/0 ACSR or 4/0 to 3/0 STR AWG , Tap: #4 to #6 ACSR or #3 to #6 STR or #2 to #6 SOL AWG
insulation
None
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Size
Length 1-7/8 inch
Descriptions
Description
4/0 TO 3 H TAP CONN
Long Description
Aluminum Wide Range H-Type Compression Connector Main: 4/0 - 3/0 ACSR, 4/0 - 3/0 Str., Tap: 4-6 ACSR, 3-6 Str., 2-6 Sol., Die: D, D3. 1-7/8 inch.
Special Features
Made of 1350 Aluminum Alloy for high strength and high conductivity. Standard Compression tools and dies install all sizes - no special tools needed. Field-proven ribbed design enables excellent connector/conductor contact without distorting the conductor's shape. Fold-in tabs provide tab interlock as tool closes. Prefilled with oxide inhibitor held captive in the rib/connection area
Product Type
Al Htype Comp Conn 4/0-3/0ASCR 4-6
extra long description
ABB WR359 AL HTYPE COMP CONN 4/0-3/
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
WR359
GTIN
00783786100088
UPC
783786100088
Taxonomies, Classifications, and Categories
Type
H-Type Compression Tap Connector
Category Description
T&B C TAP LUGS
Packaging
Weight per each
0.139
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
Mounting
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR359.
Jump To:

Similar Items

Similar items are close alternatives to WR359, though they may not be 100% alike.

Dual Rated Wide Range Tap Connectors 4/0-1 Awg Dual Rated Wide Range Tap Connect...
  • Our Part #: WRD359
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WRD359
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.30) ·
WRD359 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.30

Each

QTY:
Each
Add
Aluminum Wide Range H-Type Compression Connector, Main: 4/0 - 3/0 Acsr, 4/0 STR...
  • Our Part #: WR379
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WR379
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($91.50) · 250 ($915.00) ·
WR379 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WR359 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC26A2 Burndy 00781810105054
YC26A3 Burndy 00781810124222
YDH250 Burndy n/a
YFD265 Burndy 00781810738009
YHD250 Burndy 00781810139202
YHD5 Burndy 00781810139080
YPC28U4 Burndy 00781810135990
AC50382 Hubbell Power Systems n/a
AC503XNP Hubbell Power Systems n/a
AH-2 ILSCO 00783669004021
HT3 ILSCO 00783669461282
503-82 KEARNEY n/a
50382 KEARNEY n/a
KD R03 Penn-Union 00785037402347
63140 Thomas & Betts 00786210631400
DB404 Thomas & Betts 00783786717170
OB404 Thomas & Betts n/a
WR239 Thomas & Betts 00783786100132
WR359 Thomas & Betts 00783786100088
WR379 Thomas & Betts 00783786100095
349-81 KEARNEY n/a
KD-R49 Penn-Union n/a

* All prices subject to change.

Begin Live Chat