TYDLH - Heads For Strap

Deltec

  • $29.53 (Per 25)
  • $1.18 (Each)

  • $29.53 (Per 25)

  • $118.12 (Per 100)

  • $147.65 (Per 125)
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
TYDLH
Manufacturer
Deltec
Manufacturer's Part Number
TYD-LH
Description
Heads For Strap
Deltec Cable Tie Locking Head Only, Black Acetal For Temperatures Up to 85 Degrees Celsius (185 F), Length Of 21.59MM (0.85 Inches), Width Of 19.05MM (0.75 Inch), Height Of 12.57MM (0.495 Inch), Weather and Ultraviolet Resistant, 25 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210713397 / 5414363067290 / 00786210713397
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.18 (Each)
Carton
$29.53 (Per 25)
Standard Packaging
$147.65 (Per 125)
Resources
360 Images
 
 
TYDLH - 360 Image
Images
 
 
TYDLH - Small Image
 
TYDLH - Large Image
 
TYDLH - Large Image
 
TYDLH - Large Image
Other Links
 
 
TYDLH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.75
Length
0.85
Descriptions
Description
HEADS FOR STRAP
Long Description
Deltec Cable Tie Locking Head Only, Black Acetal for Temperatures up to 85 Degrees Celsius (185 F), Length of 21.59mm (0.85 Inches), Width of 19.05mm (0.75 Inch), Height of 12.57mm (0.495 Inch), Weather and Ultraviolet Resistant, 25 Pack
Special Features
Perfect for coaxial, fiber optic and all other communication and electrical conducting cables
Product Type
CBL Tie LKG Head BLK Acetal 25PK
extra long description
ABB TYD-LH CBL TIE LKG HEAD BLK ACE
Additional Information
Tensile Strength
250;1112
Manufacturer Information
Brand
Deltec
Manufacturers Part Number
TYD-LH
GTIN
00786210713397
UPC
786210713397
Taxonomies, Classifications, and Categories
Type
Head (Buckle)
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
25
Packaging
Weight per each
0.009
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Ideal solution for bundling in harsh outdoor environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TYDLH.
Jump To:

Cross Referenced

These items are similar to TYDLH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DTHEH-Q0 Panduit 00074983789115
TYD-LH Thomas & Betts 00786210713397
TELS-H HellermannTyton 00089306096771

* All prices subject to change.

Begin Live Chat