TY5242MX - 8.2" Ty Rap Cable Tie

Ty-Rap

  • $0.49 (Each)
  • $0.49 (Each)

  • $49.38 (Per 100)
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
TY5242MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5242MX
Description
8.2" Ty Rap Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 208MM (8.2 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210869889 / 5414363065449 / 00786210869889
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.49 (Each)
Carton
$49.38 (Per 100)
Resources
Images
 
 
TY5242MX - Small Image
 
TY5242MX - Large Image
 
TY5242MX - Large Image
Attachments
 
 
TY5242MX - Specification Sheet
Other Links
 
 
TY5242MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
8.2
Descriptions
extra long description
ABB TY5242MX CBL TIE 30LB 8IN UV BL
Description
8.2" TY RAP CABLE TIE
Product Type
CBL Tie 30LB 8IN Uv Black 2-PC Dist
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 208mm (8.2 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5242MX
GTIN
00786210869889
UPC
786210869889
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.001
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY5242MX.
Jump To:

Cross Referenced

These items are similar to TY5242MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53175 3M Electrical Products 00051128531754
53226 3M Electrical Products 00051128532263
CT40200C0 Burndy 00781810332382
B840 Greaves 00784491746202
20236 Morris 00601986202367
8400 NSi Industries 00662381050243
8400X NSi Industries 00662381050694
PLT2I-C0 Panduit 00074983540754
PLT2I-M0 Panduit 00074983540334
L-8-40-0-C Thomas & Betts 00728494918204
TY242MX Thomas & Betts 00786210871035
TY5242MX Thomas & Betts 00786210869889
T40R0C2 HellermannTyton 00089306080046
T40R0M4 HellermannTyton 00089306080176
TY8-40-B Penn-Union 00785037846356
TY5232MX Thomas & Betts 00786210839370
8386 Avery n/a
L-8-40-0-C Catamount n/a
PLT2I-C0 Panduit n/a
17-I200B-C Qualtek n/a

* All prices subject to change.

Begin Live Chat