TY2X3NPG6 - 2X3 Narrow Slot Gray Duct

Ty-Duct

  • $7.65 (Per Foot)
  • $7.65 (Per Foot)

  • $459.00 (Per 60 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY2X3NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY2X3NPG6
Description
2X3 Narrow Slot Gray Duct
Wiring Duct Narrow Slot 2 Inch X 3 Inch Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210957111 / 00786210957111
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.65 (Per Foot)
Carton
$459.00 (Per 60 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
TY2X3NPG6 - Small Image
 
TY2X3NPG6 - Large Image
Attachments
 
 
TY2X3NPG6 - Specification Sheet
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
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Width
2.25 in.
Depth
3.14 lm
Length
6 in
Descriptions
Product Type
2X3 Narrow Slot Gray Duct
Description
2X3 NARROW SLOT GRAY DUCT
Long Description
Wiring Duct Narrow Slot 2 Inch X 3 Inch Rigid PVC Gray
Special Features
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY2X3NPG6
GTIN
00786210957111
UPC
786210957111
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring Duct
Availability
Status
Inactive
Packaging
Weight per foot
0.406
Carton
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area