TC344A - 4WAY Min Adhsv Base-Bulk

Ty-Rap

  • $1.30 (Each)
  • $1.30 (Each)

  • $129.63 (Per 100)

  • $1,296.30 (Per 1,000)

  • $6,481.50 (Per 5,000)
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
TC344A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC344A
Description
4WAY Min Adhsv Base-Bulk
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 65 Degrees Celsius (149 F), Length Of 19MM (0.75 Inches), Width Of 19MM (0.75 Inches), Height Of 4.9MM (0.19 Inches), Self-Adhesive Mounting Method, Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210804958 / 5414363058533 / 00786210804958
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$1,296.30 (Per 1,000)
Standard Packaging
$6,481.50 (Per 5,000)
Resources
360 Images
 
 
TC344A - 360 Image
Images
 
 
TC344A - Small Image
 
TC344A - Large Image
 
TC344A - Large Image
 
TC344A - Large Image
 
TC344A - Large Image
Other Links
 
 
TC344A - Other
Attachments
 
 
TC344A - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
4WAY MIN ADHSV BASE-BULK
Product Type
4WAY Adh MTG Base .75X.75IN Nat Nyl
extra long description
ABB TC344A 4WAY ADH MTG BASE .75X.7
Long Description
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 19mm (0.75 Inches), Width of 19mm (0.75 Inches), Height of 4.9mm (0.19 Inches), Self-Adhesive Mounting Method, Bulk Pack
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC344A
GTIN
00786210804958
UPC
786210804958
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.002
Carton
1000
Package
5000
Uses, Certifications, and Standards
Operating Temperature
-32 to +150 F
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC344A.
Jump To:

Cross Referenced

These items are similar to TC344A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TFB34A Burndy n/a
82589 NAED n/a
TC344A Thomas & Betts 00786210804958
CTB75X75NTA-C 3M Electrical Products 00054007062943
MP75 Greaves 00784491747551
93511 ILSCO 00783669002041
20352 Morris 00601986203524
FTH5A NSi Industries 00662381055026
ABMM-A-C Panduit 00074983585007
MB3A SELECTOR SWITCH 00781035210519
TC-5344A Thomas & Betts 00786210804965
MB3A10A2H4 HellermannTyton 00089306023401
MB3A10H4 HellermannTyton n/a
ABMM-A-D Panduit 00074983585014
MPNY-750-9-D Thomas & Betts 00728494106250
MB310C2 HellermannTyton 00089306023159
MB3A10M4 HellermannTyton 00089306023552

* All prices subject to change.

Begin Live Chat