STX050462 - Star Teck Al .5" & .525-.650

Star Teck

  • $202.27 (Each)
  • $202.27 (Each)

  • $404.53 (Per 2)

  • $4,045.32 (Per 20)

  • $20,226.58 (Per 100)

Availability: Currently Out Of Stock
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
STX050462
Manufacturer
Star Teck
Manufacturer's Part Number
STX050-462
Description
Star Teck Al .5" & .525-.650
Star Teck Hazardous Location Aluminum Jacketed Cable Fitting. Hub Size Of 1/2 Inch. Range Over Jacket From 0.525 - 0.650 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210904764 / 5414363162131 / 00786210904764
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.27 (Each)
Carton
$404.53 (Per 2)
Standard Packaging
$4,045.32 (Per 20)
Resources
Images
 
 
STX050462 - Small Image
 
STX050462 - Large Image
 
STX050462 - Video
Attachments
 
 
STX050462 - Specification Sheet
Other Links
 
 
STX050462 - Other
 
STX050462 - Other
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
Aluminum
Material, Color, and Finish
Color
Red;Silver
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
Al JKTD XP FTG Hub 1/2 In .525-.650
Description
STAR TECK AL .5" & .525-.650
Features
Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting. With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments. A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.
Long Description
Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 1/2 inch. Range over jacket from 0.525 - 0.650 inch.
extra long description
ABB STX050-462 AL JKTD XP FTG HUB 1
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
STX050-462
Brand
Star Teck
GTIN
00786210904764
UPC
786210904764
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Teck Cable Fittings
Packaging
Weight per each
0.24
Carton
2
Package
20
Uses, Certifications, and Standards
Application
For Hazardous Locations
standard
UL E82038, CSA 23086 / UL E82038, CSA 23086
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STX050462.
Jump To:

Cross Referenced

These items are similar to STX050462 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2X050075A Appleton Electric 00781381301176
TMCX050A Appleton Electric 00781381083010
TMCX050SA Appleton Electric 00781381089531
TMCX6550 Appleton Electric 00781381995221
TMCX165 Eaton Crouse-Hinds 00782274414669
JMCX-50-71 O-Z Gedney n/a
STX050462 Thomas & Betts 00786210904764
STX050464 Thomas & Betts 00786210904757

* All prices subject to change.

Begin Live Chat