SC65 - Putty Type Sealing Comp.

T&B Ind Fitting

  • $47.32 (Each)
  • $47.32 (Each)

  • $473.24 (Per 10)

  • $4,732.41 (Per 100)

Availability: Currently Out Of Stock
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
SC65
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
SC65
Description
Putty Type Sealing Comp.
Putty Type Sealing Compound, 60 G, Blue/Gray, Mild Odor, 1.05 Specific Gravity, >401 °F;>205 °C Flash Point, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
39121337 - Electrical sealing compound
UPC/EAN/GTIN
786210816463 / 5414363135241 / 00786210816463
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.32 (Each)
Carton
$473.24 (Per 10)
Resources
Images
 
 
SC65 - Small Image
 
SC65 - Large Image
 
SC65 - Large Image
 
SC65 - Large Image
Specifications Sheets
 
 
SC65 - Specification Sheet
 
SC65 - Specification Sheet
360 Images
 
 
SC65 - 360 Image
Attachments
 
 
SC65 - Specification Sheet
Other Links
 
 
SC65 - Other
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
Blue/Gray
Descriptions
Product Type
Putty Type Sealing Compound
Description
PUTTY TYPE SEALING COMP.
Long Description
Putty Type Sealing Compound, 60 g, Blue/Gray, Mild Odor, 1.05 Specific Gravity, >401 °F;>205 °C Flash Point, 0.15 lb
Features
Putty type sealing compound cut-to-length stick. Suitable for use on cables with a maximum of four conductors including ground. Not suitable for use with shielded cables.
Short Description
Putty Type Sealing Compound, 60 g, Blue/Gray
extra long description
ABB SC65 PUTTY COMPOUND
Special Features
Not suitable for use with shielded cables
Additional Information
Container Capacity
60 g
Physical Form
Liquid Paste
Composition
Talc;Epoxy Resin;Quartz
odor
Mild
specific gravity
1.05
Flash Point
>401 °F;>205 °C
package quantity
10 CT
Made in USA
yes
Form
Paste Ste
Manufacturer Information
Manufacturers Part Number
SC65
Brand
T&B Ind Fitting
GTIN
00786210816463
UPC
786210816463
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Sealing Compound
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Suitable for use on cables with a maximum of four conductors including ground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC65.
Jump To:

Cross Referenced

These items are similar to SC65 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LTCOMP135 Appleton Electric 00781381140799
LTCOMP270 Appleton Electric 00781381140829
LTCOMP55 Appleton Electric 00781381140812
LTCOMP90 Appleton Electric 00781381140096
SC65 Thomas & Betts 00786210816463

* All prices subject to change.

Begin Live Chat