RS19CC - 4SQ CVR (1) Decora /(1) DPLX SW

Steel City

  • $8.88 (Each)
  • $8.88 (Each)

  • $222.10 (Per 25)

  • $888.42 (Per 100)
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
RS19CC
Manufacturer
Steel City
Manufacturer's Part Number
RS 19 CC
Description
4SQ CVR (1) Decora /(1) DPLX SW
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120912 / 00785991120912
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.88 (Each)
Carton
$222.10 (Per 25)
Resources
Images
 
 
RS19CC - Small Image
 
RS19CC - Large Image
Attachments
 
 
RS19CC - Specification Sheet
Other Links
 
 
RS19CC - Other
 
RS19CC - Other
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 0.28 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Ground Fault Receptacle and One Duplex Receptacle
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
Description
4SQ CVR (1) DECORA /(1) DPLX SW
extra long description
ABB RS 19 CC 4SQ SURF CVR, DPLX + G
Additional Information
for use with
4 in Square Outlet Box;One Ground Fault Receptacle and One Duplex Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RS 19 CC
GTIN
00785991120912
UPC
785991120912
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
25
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with one ground fault receptacle and one duplex receptacle
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RS19CC.
Jump To:

Similar Items

Similar items are close alternatives to RS19CC, though they may not be 100% alike.

Raised Box Cover, Steel, 26 LB/Ea
  • Our Part #: TP517
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP517
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($458.30) ·
TP517 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.17

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8373N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8373N
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($608.16) ·
8373N - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RS19CC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8373N Appleton Electric 00687855703012
8373 Appleton Electric n/a
TP517 Eaton Crouse-Hinds 00786189105179
G1951 Garvin Industries 00785592526519
11435 Mulberry 00095327114356
4424 Orbit Industries 00835243000407
915C Raco 00050169999981
915 Raco 00050169009154
RS19 Thomas & Betts 00786680084324
RS19CC Thomas & Betts 00785991120912
RS-19-CC Thomas & Betts Conduit n/a
C2237 Topaz 00751338872066
V583-BC Unity Manufacturing 00091617115096

* All prices subject to change.

Begin Live Chat