RS17CC - 4SQ CVR (2)Gfci RCPT

Steel City

  • $7.92 (Each)
  • $7.92 (Each)

  • $197.97 (Per 25)

  • $791.89 (Per 100)
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
RS17CC
Manufacturer
Steel City
Manufacturer's Part Number
RS 17 CC
Description
4SQ CVR (2)Gfci RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120899 / 00785991120899
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Carton
$197.97 (Per 25)
Resources
Images
 
 
RS17CC - Small Image
 
RS17CC - Large Image
Attachments
 
 
RS17CC - Specification Sheet
Other Links
 
 
RS17CC - Other
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Description
4SQ CVR (2)GFCI RCPT
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 0.25 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Ground Fault Receptacles
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 17 CC 4SQ SURF CVR, 2 GFI, 1
Additional Information
for use with
4 in Square Outlet Box;Two Ground Fault Receptacles
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RS 17 CC
GTIN
00785991120899
UPC
785991120899
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
Capacity
5 cu.in
standard
UL E2969
Application
For use with two ground fault receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RS17CC.
Jump To:

Similar Items

Similar items are close alternatives to RS17CC, though they may not be 100% alike.

Raised Box Cover, Steel, 26 LB/Ea
  • Our Part #: TP511
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP511
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($382.72) ·
TP511 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RS17CC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP511 Eaton Crouse-Hinds 00786189105117
G1950 Garvin Industries 00785592526502
11433 Mulberry 00095327114332
4444 Orbit Industries 00835243000421
809 Raco 00050169008096
809C Raco 00050169999844
RS-17-CC Thomas & Betts 00785991120899
RS-17-CC Thomas & Betts Conduit n/a
C2240 Topaz 00751338872127

* All prices subject to change.

Begin Live Chat