RD727 - 8 Ring Term Bulk

Sta-Kon

  • $2.94 (Each)
  • $2.94 (Each)

  • $293.64 (Per 100)

  • $587.28 (Per 200)
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
RD727
Manufacturer
Sta-Kon
Manufacturer's Part Number
RD727
Description
8 Ring Term Bulk
Nylon Insulated Large Ring Terminal, Length 1.63 Inches, Width .57 Inches, Maximum Insulation .340, Bolt Hole 5/16 Inch, Wire Range 8, Color Red, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210820620 / 5414363159735 / 00786210820620
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$587.28 (Per 200)
Resources
Images
 
 
RD727 - Small Image
 
RD727 - Large Image
Attachments
 
 
RD727 - Specification Sheet
Other Links
 
 
RD727 - Other
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
600 V
Wire Size
8 AWG
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
8 RING TERM BULK
Product Type
Ins Nyl Ring Term 8 Bolt 5/16IN Red
extra long description
ABB RD727 INS NYL RING TERM 8 BOLT
Long Description
Nylon Insulated Large Ring Terminal, Length 1.63 Inches, Width .57 Inches, Maximum Insulation .340, Bolt Hole 5/16 Inch, Wire Range 8, Color Red, Copper, Tin Plated, 200 Pack
Special Features
Funneled Barrel Entry, Deep Internal Serrations, Brazed or overlapping seams
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RD727
GTIN
00786210820620
UPC
786210820620
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Packaging
Weight per each
0.015
Carton
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RD727.
Jump To:

Similar Items

Similar items are close alternatives to RD727, though they may not be 100% alike.

Ring Terminal, Large Wire, 8 Awg, 5/16" Stud Size, Vinyl Expanded Insulation, Bu...
  • Our Part #: PV856RXTY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV8-56RX-TY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 200 ($412.47) ·
PV856RXTY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.06

Each

QTY:
Each
Add
8 Awg Vinyl Insulated Ring 5/16" Stud, 250 Per Pack
  • Our Part #: R856VBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R8-56V-BULK
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($149.65) ·
R856VBULK - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$149.65

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to RD727 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MN8-516RK 3M Electrical Products 00054007082699
PV8-56RX-TY Panduit 00074983411696
RD727 Thomas & Betts 00786210820620

* All prices subject to change.

Begin Live Chat